Heat Shrink Label, Thermal Transfer, Military Grade, 1/8", White

Item #: 72977

Cat #: H100X025H1T

UPC: 074983518654

Heat Shrink Label, Thermal Transfer, Military Grade, 1/8 Inch, White, 1000 Labels Per Roll
Sign In or Register to view pricing and more.

No associated products found.

Overview

Heat Shrink Label, Thermal Transfer, Military Grade, 1/8 Inch, White, 1000 Labels Per Roll
Thermal Transfer, Heat Shrink Tubing, Mil Grade Polyolefin, 1 IN Wide x 0.25 IN High, White, 1000 Pieces 3-Inch Core labels offer crisp clear legends with superior legibility. Meets UL Standard 224 for flammability and AMS-DTL-23053/5C (Class 1 and Class 3). Will meet MIL-M-81531, MIL-STD202F, and MIL-STD-883E when printed with RMH4BL or RHH4BL-S ribbons. Pre-cut flattened polyolefin is both thermal transfer and dot matrix printable and supplied roll mounted on plastic carrier. Shrink ratio 3:1
Also known as: 074983518654, H100X025H1T

Specifications

Material: Polyolefin
Gauge: 18, 22, 20
Type: Heat Shrink, Label
Width: 1/8 in
Color: White
Material: Polyolefin
Type: Heat Shrink, Label
Color: White
Gauge: 18, 22, 20
Width: 1/8 in

Customer Reviews

No reviews for this product
(0)