Ratcheting Box End Wrench, 1-Inch

Item #: 729670

Cat #: 53873

UPC: 092644538735

Sign In or Register to view pricing and more.
Documents & Guides
Durable, High-Quality Construction, Length: 12.25'' (311.2 mm), Width: 1.906'' (48.4 mm)

Overview

Durable, High-Quality Construction, Length: 12.25'' (311.2 mm), Width: 1.906'' (48.4 mm)
Also known as: 092644538735, 53873

Specifications

Size: 1 in
Standards: California Proposition 65
Size: 1 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)