
TT,HS,Tubing,1.00"Wx.34"H,WH,1000PC
Item #: 72962
Cat #: H100X034H1T
UPC: 074983522156
Documents & Guides
The thermal transfer military grade heat-shrink label in white is single sided with a 3/16" (4.76mm) diameter and made of 3:1 flattened polyolefin. It is 1" (25.4mm) wide and .34" (8.6mm) high. The heat-shrink sleeve is designed to provide a clear, reliable, and durable way to identify wires and cables. The sleeve has 2 label(s) per row and 1000 labels per roll. Heat-shrink labels are mounted on a plastic carrier and offer crisp, clear legends with superior readability for quick and easy label production in all label formats, including thermal transfer and dot matrix printable.
Sign In or Register to view pricing and more.
No associated products found.
Overview
The thermal transfer military grade heat-shrink label in white is single sided with a 3/16" (4.76mm) diameter and made of 3:1 flattened polyolefin. It is 1" (25.4mm) wide and .34" (8.6mm) high. The heat-shrink sleeve is designed to provide a clear, reliable, and durable way to identify wires and cables. The sleeve has 2 label(s) per row and 1000 labels per roll. Heat-shrink labels are mounted on a plastic carrier and offer crisp, clear legends with superior readability for quick and easy label production in all label formats, including thermal transfer and dot matrix printable.
Thermal Transfer, Heat Shrink Tubing, Mil Grade Polyolefin, 1 Inch Wide x 0.34 Inch High, White, 1000 Pieces, 3-Inch Core, Labels offer crisp, clear legends with superior legibility, Meets UL Standard 224 for flammability and AMS-DTL-23053/5C (Class 1 and Class 3), Will meet MIL-M-81531, MIL-STD202F, and MIL-STD-883E when printed with RMH4BL or RHH4BL-S ribbons, Shrink ratio 3:1, Pre-cut flattened polyolefin is both thermal transfer and dot matrix printable and supplied roll mounted on plastic carrier, Panduit labeling software packages include all label formats for quick and easy label production.
Also known as: 074983522156, H100X034H1T
Specifications
Material: | Polyolefin |
Type: | Heat Shrink, Label |
Width: | 3/16 in |
Color: | White |
Material: | Polyolefin |
Width: | 3/16 in |
Type: | Heat Shrink, Label |
Color: | White |
Customer Reviews
No reviews for this product
(0)