Quick Specials

Item #: 729271

Cat #: 54918BEUB

UPC: 786210391298

Sign In or Register to view pricing and more.
Documents & Guides
T&b 54918beub 500awg 1h 90deg lug

Overview

T&b 54918beub 500awg 1h 90deg lug
Also known as: 786210391298, 54918BEUB

Specifications

Color: Brown
Material: Copper
Length: Long
Allowable Gauge Range: 500
Color: Brown
Length: Long
Material: Copper
Allowable Gauge Range: 500

Customer Reviews

No reviews for this product
(0)