P1 Cassette, Comp Label, Adhesive Polyes

Item #: 72893

Cat #: C200X100YJC

UPC: 074983349388

Sign In or Register to view pricing and more.
Component label, P1 Cassette, 2.00" W x 1.00" H, polyester, white, 200 labels/cassette, 1 pc. package quantity.

Overview

Component label, P1 Cassette, 2.00" W x 1.00" H, polyester, white, 200 labels/cassette, 1 pc. package quantity.
P1 Cassette, Component Label, Adhesive Polyester, 2 Inches Wide x 1 Inch High, White, Fast loading P1 Label Cassette includes both label material and ribbon to make changing labels easy, Multi-purpose labels for identifying flat surfaces such as components, control panels, circuit boards and general labeling, Die-cut labels designed to provide maximum aesthetic quality and appearance, Vinyl cloth labels can be repositioned or reused, Super Tack adhesive labels are ideal for rough, textured, or coated surfaces, Tamper resistant, destructible lables are designed to prevent easy removal.
Also known as: 074983349388, C200X100YJC

Specifications

Material: Polyester
Type: Label
Color: White
Material: Polyester
Color: White
Type: Label

Customer Reviews

No reviews for this product
(0)