P1 Cassette, Comp Label, Non-Adhesive Po

Item #: 72885

Cat #: C195X040Y1C

UPC: 074983349340

Sign In or Register to view pricing and more.
Component label, P1 cassette, 1.95" W x 0.40" H, single-gang faceplate, non-adhesive polyester, white, 100 labels/cassette, 1 pc. package quantity.

Overview

Component label, P1 cassette, 1.95" W x 0.40" H, single-gang faceplate, non-adhesive polyester, white, 100 labels/cassette, 1 pc. package quantity.
Also known as: 074983349340, C195X040Y1C

Specifications

Type: Miniature, Label, Breaker
Amps: 20
Mounting: Plug
Color: White
Interrupt Rating DC: 10 kA
Type: Miniature, Label, Breaker
Mounting: Plug
Interrupt Rating DC: 10 kA
Amps: 20
Color: White

Customer Reviews

No reviews for this product
(0)