12-2 Hcf-90 Be We Gn 250' Coil

Item #: 728781

Cat #: 1504G42-05

UPC: 077680150943

Sign In or Register to view pricing and more.
Documents & Guides
Afc 1504g42-05 12/2 Hcf90 250

Overview

Afc 1504g42-05 12/2 Hcf90 250
Also known as: 077680150943, 1504G42-05

Specifications

Length: 250 ft
Conductors: 2
Jacket: Steel
Gauge: 12
Material: Copper
Volts AC: 600
Stranding: Solid
Length: 250 ft
Jacket: Steel
Material: Copper
Stranding: Solid
Conductors: 2
Gauge: 12
Volts AC: 600

Customer Reviews

No reviews for this product
(0)