2
more
1" Self-Laminating Cassette Labels, White
Item #: 72870
Cat #: S100X160VAC
UPC: 074983353040
Sign In or Register to view pricing and more.
Documents & Guides
The portable printer self-laminating labels are clear vinyl with a white print-on area. They measure 1" (25.4mm) wide and 1.6" (40.64mm) long with a 0.8" (20.3mm) print-on area height and are for use with NWSLC-2Y, NWSLC-2Y-AQ, and NWSLC-3Y LabelCore sleeves. The fast-loading P1Ö label cassette includes both label material and ribbon for easy label changing. There are 175 labels per cassette.
Overview
The portable printer self-laminating labels are clear vinyl with a white print-on area. They measure 1" (25.4mm) wide and 1.6" (40.64mm) long with a 0.8" (20.3mm) print-on area height and are for use with NWSLC-2Y, NWSLC-2Y-AQ, and NWSLC-3Y LabelCore sleeves. The fast-loading P1Ö label cassette includes both label material and ribbon for easy label changing. There are 175 labels per cassette.
Also known as: 074983353040, S100X160VAC
Specifications
Type: | Self Laminating, Wire Marker |
Width: | 1 in |
Material: | Vinyl |
Color: | White |
Length: | 1.600 in |
Type: | Self Laminating, Wire Marker |
Material: | Vinyl |
Length: | 1.600 in |
Width: | 1 in |
Color: | White |
Customer Reviews
No reviews for this product
(0)