Self-Laminating Label Cassettes, 1 x 1-1/2"

Item #: 72862

Cat #: S100X150VAC

UPC: 074983353033

Sign In or Register to view pricing and more.
P1 Self-Laminating Label Cassettes, 1 x 1-1/2 inch, Wire Gauge: 10-6 , Color: White, 200/Cassette

Overview

P1 Self-Laminating Label Cassettes, 1 x 1-1/2 inch, Wire Gauge: 10-6 , Color: White, 200/Cassette
The S100X150VAC Thermal Transfer Self-Laminating Label includes a white print-on area and clear overlaminate to protect the legend for easy identification. It is sized specifically for wire and cable applications. The cassette contains an integrated memory device for automatic formatting, recall of last legend used, and the number of labels remaining. For use with LS8E and LS8EQ printers. The labels are made out of vinyl and are 1 IN x 1.5 IN, includes 200 labels.
Also known as: 074983353033, S100X150VAC

Specifications

Gauge: 10, 6, 8
Type: Self-Laminating, Label
Width: 1 in
Length: 1 1/2 in
Material: Vinyl
Color: White
Gauge: 10, 6, 8
Width: 1 in
Material: Vinyl
Type: Self-Laminating, Label
Length: 1 1/2 in
Color: White

Customer Reviews

No reviews for this product
(0)