P1Cass,Self-LamLbl,Vyl,.50"Wx1.50"L,EA

Item #: 72839

Cat #: S050X150VAC

UPC: 074983353002

Sign In or Register to view pricing and more.
The portable printer self-laminating labels are clear vinyl with a white print-on area. They measure 0.5" (12.7mm) wide and 1.5" (38.1mm) long with a 0.5" (12.7mm) print-on area height and have a category 5e/category 6 wire range. The fast-loading P1Ö label cassette includes both label material and ribbon for easy label changing. There are 200 labels per cassette.

Overview

The portable printer self-laminating labels are clear vinyl with a white print-on area. They measure 0.5" (12.7mm) wide and 1.5" (38.1mm) long with a 0.5" (12.7mm) print-on area height and have a category 5e/category 6 wire range. The fast-loading P1Ö label cassette includes both label material and ribbon for easy label changing. There are 200 labels per cassette.
Also known as: 074983353002, S050X150VAC

Specifications

Gauge: 10, 6, 8
Type: Self-Laminating
Length: 1 1/2 in
Width: 1/2 in
Material: Vinyl
Color: White
Gauge: 10, 6, 8
Length: 1 1/2 in
Material: Vinyl
Type: Self-Laminating
Width: 1/2 in
Color: White

Customer Reviews

No reviews for this product
(0)