P1Cass,Self-LamLbl,Vyl,.50"Wx1.25"L,EA

Item #: 72833

Cat #: S050X125VAC

UPC: 074983352999

Sign In or Register to view pricing and more.
The portable printer self-laminating labels are clear vinyl with a white print-on area. They measure 0.5" (12.7mm) wide and 1.25" (31.75mm) long with a 0.38" (9.7mm) print-on area height and have a 12û10 AWG wire range. The fast-loading P1Ö label cassette includes both label material and ribbon for easy label changing. There are 225 labels per cassette.

Overview

The portable printer self-laminating labels are clear vinyl with a white print-on area. They measure 0.5" (12.7mm) wide and 1.25" (31.75mm) long with a 0.38" (9.7mm) print-on area height and have a 12û10 AWG wire range. The fast-loading P1Ö label cassette includes both label material and ribbon for easy label changing. There are 225 labels per cassette.
P1 Cassette, Self-Laminating Label, Vinyl, 0.50 Inch Wide x 1.25 Inches High, 0.38 Inch Print-On Area, Clear/White, Fast loading P1 Label Cassette includes both label material and ribbon to make changing labels easy, Adhesive labels for wire/cable identification include a colored print-on area and clear overlaminate.
Also known as: 074983352999, S050X125VAC

Specifications

Length: 1 1/4 in
Type: Self Laminating
Gauge: 10, 12
Width: 1/2 in
Material: Vinyl
Color: White
Length: 1 1/4 in
Gauge: 10, 12
Material: Vinyl
Type: Self Laminating
Width: 1/2 in
Color: White

Customer Reviews

No reviews for this product
(0)