42RU,800mm,SpltDoor,N-Type,BL,EA

Item #: 728245

Cat #: SN82SDB

UPC: 074983377046

Sign In or Register to view pricing and more.
Split doors for 42 RU 800mm wide cabinet. Color: Black

Overview

Split doors for 42 RU 800mm wide cabinet. Color: Black
Also known as: 074983377046, SN82SDB

Specifications

Type: Door, Split
Mounting: Rack
Color: Black
Height: 77.650 in
Width: 31.030 in
Type: Door, Split
Color: Black
Width: 31.030 in
Mounting: Rack
Height: 77.650 in

Customer Reviews

No reviews for this product
(0)