1
more
Clamp Tie, Metal Barb, 15.5L (394mm), Li
Item #: 728195
Cat #: BC4LH-S25-TL0
UPC: 074983523290
Sign In or Register to view pricing and more.
Documents & Guides
Dome-Top® barb ty clamp tie, light-heavy cross section, 1/4 (M6) screw, 15.5 (394mm) length, weather resistant nylon 6.6, black, bulk package.
Overview
Dome-Top® barb ty clamp tie, light-heavy cross section, 1/4 (M6) screw, 15.5 (394mm) length, weather resistant nylon 6.6, black, bulk package.
Also known as: 074983523290, BC4LH-S25-TL0
Specifications
Mounting: | Screw |
Width: | 0.275 in |
Color: | Black |
Weight Capacity: | 120 lbs |
Material: | Nylon |
Length: | 15.500 in |
Product Thickness: | 0.065 in |
Size: | Light-Heavy |
Mounting: | Screw |
Color: | Black |
Material: | Nylon |
Product Thickness: | 0.065 in |
Width: | 0.275 in |
Weight Capacity: | 120 lbs |
Length: | 15.500 in |
Size: | Light-Heavy |
Customer Reviews
No reviews for this product
(0)