4SQR BX 1-1/2DP 1/2,3/4 KO, 21CU

Item #: 728119

Cat #: 4-SW-SPL

UPC: 781720041138

Sign In or Register to view pricing and more.
Documents & Guides
Square Box, 21 Cubic Inches, 4 Inch Square x 1-1/2 Inches Deep, 1/2 Inch3/4 Inch Knockouts, Galvanized Steel, Welded Construction,, Mounted with Clip-On 2-BC Bar Hanger, Hanger is Offset Correct Depth to Set Box Flush with Ceiling Joist

Overview

Square Box, 21 Cubic Inches, 4 Inch Square x 1-1/2 Inches Deep, 1/2 Inch3/4 Inch Knockouts, Galvanized Steel, Welded Construction,, Mounted with Clip-On 2-BC Bar Hanger, Hanger is Offset Correct Depth to Set Box Flush with Ceiling Joist
Also known as: 781720041138, 4-SW-SPL

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Mounting: Screw On, Nail On
Material: Steel
Depth: 1 1/2 in
Cubic Inches: 21 in³
Knockout Diameter: 1/2 in, 3/4 in
Material: Steel
Cubic Inches: 21 in³
Mounting: Screw On, Nail On
Depth: 1 1/2 in

Customer Reviews

No reviews for this product
(0)