TAMP/WEATHER RESIST 15A DUP REC (IVORY)

Item #: 728077

Cat #: TWRBR15V

UPC: 032664673450

Sign In or Register to view pricing and more.
Documents & Guides
Eaton commercial specification grade duplex receptacle,#14-10 AWG,15A,Commercial,Flush,125V,Back and side,Ivory,Nickel-plated brass,Weather resistant,Impact-resistant nylon face,Glass-filled nylon base,5-15R,Duplex,Screw,Nylon,Core pack

Overview

Eaton commercial specification grade duplex receptacle,#14-10 AWG,15A,Commercial,Flush,125V,Back and side,Ivory,Nickel-plated brass,Weather resistant,Impact-resistant nylon face,Glass-filled nylon base,5-15R,Duplex,Screw,Nylon,Core pack
Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Also known as: 032664673450, TWRBR15V

Specifications

Mounting: Flush
Amps: 15
Color: Ivory
Material: Nylon
NEMA Configuration: 5-15R
Mounting: Flush
Color: Ivory
NEMA Configuration: 5-15R
Amps: 15
Material: Nylon

Customer Reviews

No reviews for this product
(0)