Torque Screwdriver Set

Item #: 727942

Cat #: 57032

UPC: 092644570322

Sign In or Register to view pricing and more.
Torque Screwdriver Set, Set includes (6) 3-1/2" Power Drivers: Phillips #1 and #2; Slotted 3/16" and 1/4" and Square #1 and #2. Torque Range (5-40 in. lbs)

Overview

Torque Screwdriver Set, Set includes (6) 3-1/2" Power Drivers: Phillips #1 and #2; Slotted 3/16" and 1/4" and Square #1 and #2. Torque Range (5-40 in. lbs)
The new Torque Screwdriver Set from Klein Tools features a wider torque range and increased usability and readability. This compact, easy to use set includes the Torque Screwdriver, a 6-piece bit set , and a rugged blow-molded case with foam inserts for a tight, organized fit.
Also known as: 092644570322, 57032

Specifications

Diameter: 1 1/4 in, 3/16 in
Size: # 1, # 2
Type: Torque, Screwdriver
Standards: California Proposition 65
Diameter: 1 1/4 in, 3/16 in
Type: Torque, Screwdriver
Size: # 1, # 2
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)