
P1 Cassette, Continuous Tape, Vinyl, .38
Item #: 72791
Cat #: T038X000VPC-BK
UPC: 074983353125
Documents & Guides
Black on white, vinyl tape. Width: 0.38".
Sign In or Register to view pricing and more.
Overview
Black on white, vinyl tape. Width: 0.38".
P1™Label Cassette contains an integrated memory device for automatic formatting, recall of last legend used, and number of labels remaining in the cassette. Fast loading label cassette includes both label material and ribbon to make changing labels easy.For flat label applications only.
Also known as: 074983353125, T038X000VPC-BK
Specifications
Length: | 25 ft |
Material: | Vinyl |
Color: | Black/White |
Type: | Continuous Tape |
Length: | 25 ft |
Color: | Black/White |
Material: | Vinyl |
Type: | Continuous Tape |
Customer Reviews
No reviews for this product
(0)