Female Disconnect, Nylon Insulated, 22 - 18 AWG, .25" x .032" Tab, Red

Item #: 727

Cat #: DNF18-250-M

UPC: 074983827039

Sign In or Register to view pricing and more.
Female Disconnect, Nylon Insulated, 22 - 18 AWG, .25" x .032" Tab, Red

Overview

Female Disconnect, Nylon Insulated, 22 - 18 AWG, .25" x .032" Tab, Red
Also known as: 074983827039, DNF18-250-M

Specifications

Gender: Female
Color: Red
Material: Nylon
Allowable Gauge Range: 22 - 18
Gender: Female
Material: Nylon
Color: Red
Allowable Gauge Range: 22 - 18

Customer Reviews

No reviews for this product
(0)