2
more

Continuous Tape Cassette, Thermal Transfer, 1", 25', White
Item #: 72688
Cat #: T100X000VPC-BK
UPC: 074983357628
Documents & Guides
Continuous Tape Cassette, Thermal Transfer, Width: 1 inch, Length: 25 foot, White
Sign In or Register to view pricing and more.
No associated products found.
Overview
Continuous Tape Cassette, Thermal Transfer, Width: 1 inch, Length: 25 foot, White
P1 Cassette, Continuous Tape, Vinyl, 1 Inch Wide x 25 Feet Long, Black on White, Fast loading P1 Label Cassette includes both label material and ribbon to make changing labels easy, Print terminal block labels ranging in size from 0.19 inches to 0.38 inches.
Also known as: 074983357628, T100X000VPC-BK
Specifications
Length: | 25 ft |
Width: | 1 in |
Material: | Vinyl |
Color: | White |
Length: | 25 ft |
Material: | Vinyl |
Width: | 1 in |
Color: | White |
Customer Reviews
No reviews for this product
(0)