
Oval Eyebolt, 5/8" x 8", Steel, Hot-Dip Galvanized
Item #: 726720
Cat #: J9408
UPC: 783840877703
Documents & Guides
Oval Eyebolt, 5/8" x 8", Steel, Hot-Dip Galvanized
Sign In or Register to view pricing and more.
Overview
Oval Eyebolt, 5/8" x 8", Steel, Hot-Dip Galvanized
Also known as: 783840877703, J9408
Specifications
Diameter: | 5/8 in |
Material: | Steel |
Length: | 8 in |
Diameter: | 5/8 in |
Length: | 8 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)