Compact Fluorescent Lamp, 4-Pin, Triple Tube, 32W, 3000K

Item #: 726694

Cat #: 32432T30K

UPC: 762148102311

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 32 Watt, Bulb: Triple Tube, Base: 4-Pin (GX24Q-3), Lumens: 2080, CRI: 82, Color Temperature: 3000K

Overview

Compact Fluorescent Lamp, 32 Watt, Bulb: Triple Tube, Base: 4-Pin (GX24Q-3), Lumens: 2080, CRI: 82, Color Temperature: 3000K
Also known as: 762148102311, 32432T30K

Specifications

Lumens: 2080
Color Temperature: 3000 (Warm White)
Wattage: 32
Color Rendering Index (CRI): 82
Shape: PL-T (Triple Tube)
Light Technology: Fluorescent
Base: 4-Pin (GX24q-3)
Lumens: 2080
Wattage: 32
Shape: PL-T (Triple Tube)
Base: 4-Pin (GX24q-3)
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)