Sign In or Register to view pricing and more.
Documents & Guides
Cordset, Shielded Cable, 8-Pole, Female Straight, 2 Amp, 60 Volt, Cable Length: 30 Feet, Shell/Coupling Nut Material: Nickel Plated Brass, Jacket Color: Yellow.
Overview
Cordset, Shielded Cable, 8-Pole, Female Straight, 2 Amp, 60 Volt, Cable Length: 30 Feet, Shell/Coupling Nut Material: Nickel Plated Brass, Jacket Color: Yellow.
Also known as: MDCP-8FP-10M
Specifications
Type: | Cordset |
Material: | Brass |
Amps: | 2 |
Color: | Yellow |
Type: | Cordset |
Amps: | 2 |
Material: | Brass |
Color: | Yellow |
Customer Reviews
No reviews for this product
(0)