Search results

250 Found
Mencom

Cord Connector, 1/2", Cord Range: .394 to .551", Non-Metallic

Item #: 31950
CAT #: PCG-1/2-B
UPC:
Company wide:
0 in stock
Mencom

Panel Interface Connector with, RJ45 Jack to RJ45 Jack, in a M25 housing

Item #: 50964
CAT #: RJ45M25
UPC:
Company wide:
0 in stock
Mencom

Cable Gland, 1/2", Range: 7 to 12 mm, Black, Plastic

Item #: 31921
CAT #: PCG-1/2R-B
UPC:
Company wide:
0 in stock
Mencom

Cord Connector, 1/2", Cord Range: .394 to .551", Non-Metallic

Item #: 31871
CAT #: PCG-3/4R
UPC:
Company wide:
0 in stock
Mencom

Cable Gland, 3/4", Cable Range: 0.551" - 0.709", Plastic

Item #: 739656
CAT #: PCG-3/4-B
UPC:
Company wide:
0 in stock
Mencom

3/8" NPT Cable Gland, 0.197" to 0.394", Black

Item #: 850714
CAT #: PCG-3/8-B
UPC:
Company wide:
0 in stock
Mencom

DP1-RJ45-16LS Panel Interface Connector with Simplex outlet, RJ45

Item #: 1007144
CAT #: DP1-RJ45-16LS
UPC:
Company wide:
0 in stock
Mencom

MENCOM GF-RJ45-R-32 PNL MNTRECPT. W/RG45

Item #: 61656
CAT #: GF-RJ45-R-32
UPC:
Company wide:
0 in stock
Mencom

MDC FIELD WIREABLE 4 POLE FEMALE

Item #: 1107046
CAT #: MDC-4FP-FW09-R
UPC:
Company wide:
0 in stock
Mencom

5 PL MDC M-F EXT

Item #: 825683
CAT #: MDC-5MRFP-2M
UPC:
Company wide:
0 in stock
Mencom

SZ10 1-9 PIN DSUB 1 RJ 8 WR

Item #: 1134335
CAT #: DB09-RJ45-10LS
UPC:
Company wide:
0 in stock
Mencom

Cord Connector, 1/2", Cord Range: .197 to .354", Non-Metallic

Item #: 31897
CAT #: PCG-1/2X-B
UPC:
Company wide:
0 in stock
Mencom

MEM MDE45RJ-4FFR-BM D-CODED FEM TO

Item #: 800445
CAT #: MDE45RJ-4FFR-BM
UPC:
Company wide:
0 in stock
Mencom

5 PL MDC MAL RCP 1/2 NPT

Item #: 748412
CAT #: MDC-5MR-2
UPC:
Company wide:
0 in stock
Mencom

Cordset, 3-Pole, Female Straight, 20'

Item #: 726140
CAT #: MIN-3FPX-20
UPC:
Company wide:
0 in stock
Mencom

Male Thread To Female Thread, Adapter

Item #: 392334
CAT #: M20-1/2
UPC:
Company wide:
0 in stock
Mencom

Cord Connector, 1/2", Cord Range: .394 to .551", Non-Metallic

Cable Gland, 1/2 Inch , NPT Thread, Cable Range: 0.394 Inch - 0.551 Inch, Thread Length: 0.591 Inch, Material: Plastic, Color: Black.
Item #: 31950
CAT #: PCG-1/2-B
UPC:
Company wide:
0 in stock
Mencom

Panel Interface Connector with, RJ45 Jack to RJ45 Jack, in a M25 housing

Panel Interface Connector with, RJ45 Jack to RJ45 Jack, in a M25 housing
Item #: 50964
CAT #: RJ45M25
UPC:
Company wide:
0 in stock
Mencom

Cable Gland, 1/2", Range: 7 to 12 mm, Black, Plastic

1/2 Inch Standard Cable Gland, NPT Thread, Cable Range: 0.276 Inch - 0.472 Inch, Thread Length: 0.591 Inch, Material: Plastic, Color: Black.
Item #: 31921
CAT #: PCG-1/2R-B
UPC:
Company wide:
0 in stock
Mencom

Cord Connector, 1/2", Cord Range: .394 to .551", Non-Metallic

Cord Connector, 1/2 Inch, Cord Range: .354 to .630 Inch, Non-Metallic
Item #: 31871
CAT #: PCG-3/4R
UPC:
Company wide:
0 in stock
Mencom

Cable Gland, 3/4", Cable Range: 0.551" - 0.709", Plastic

3/4 Inch Standard Cable Gland, NPT Thread, Cable Range: 0.551 Inch - 0.709 Inch, Thread Length: 0.591 Inch, Material: Plastic, Color: Black.
Item #: 739656
CAT #: PCG-3/4-B
UPC:
Company wide:
0 in stock
Mencom

3/8" NPT Cable Gland, 0.197" to 0.394", Black

3/8 Inch Standard Cable Gland, NPT Thread, Cable Range: 0.197 Inch - 0.394 Inch, Thread Length: 0.610 Inch, Material: Plastic, Color: Black.
Item #: 850714
CAT #: PCG-3/8-B
UPC:
Company wide:
0 in stock
Mencom

DP1-RJ45-16LS Panel Interface Connector with Simplex outlet, RJ45

DP1-RJ45-16LS Panel Interface Connector with Simplex outlet, RJ45, in a 16LS housing
Item #: 1007144
CAT #: DP1-RJ45-16LS
UPC:
Company wide:
0 in stock
Mencom

MENCOM GF-RJ45-R-32 PNL MNTRECPT. W/RG45

MENCOM GF-RJ45-R-32 PNL MNT RECPT. W/RG45
Item #: 61656
CAT #: GF-RJ45-R-32
UPC:
Company wide:
0 in stock
Mencom

MDC FIELD WIREABLE 4 POLE FEMALE

MDC FIELD WIREABLE 4 POLE FEMALE RIGHT ANGLE 4-8MM NICKEL PLATED BRASS
Item #: 1107046
CAT #: MDC-4FP-FW09-R
UPC:
Company wide:
0 in stock
Mencom

5 PL MDC M-F EXT

5 PL MDC M-F EXT 2M MAL R/A YELLOW
Item #: 825683
CAT #: MDC-5MRFP-2M
UPC:
Company wide:
0 in stock
Mencom

SZ10 1-9 PIN DSUB 1 RJ 8 WR

SZ10 1-9 PIN DSUB 1 RJ 8 WR
Item #: 1134335
CAT #: DB09-RJ45-10LS
UPC:
Company wide:
0 in stock
Mencom

Cord Connector, 1/2", Cord Range: .197 to .354", Non-Metallic

Standard Cable Glands, NPT Thread Size: 1/2 Inch, Cable Dia. Range: 0.197 Inch - 0.354 Inch, Material: Non-Metallic (Plastic), Color: Black.
Item #: 31897
CAT #: PCG-1/2X-B
UPC:
Company wide:
0 in stock
Mencom

MEM MDE45RJ-4FFR-BM D-CODED FEM TO

MEM MDE45RJ-4FFR-BM D-CODED FEM TO RJ45 ADAPTER
Item #: 800445
CAT #: MDE45RJ-4FFR-BM
UPC:
Company wide:
0 in stock
Mencom

5 PL MDC MAL RCP 1/2 NPT

MEN MDC-5MR-2 5 MDC MAL RCP 1
Item #: 748412
CAT #: MDC-5MR-2
UPC:
Company wide:
0 in stock
Mencom

Cordset, 3-Pole, Female Straight, 20'

Cordset, MIN Size I, 3-Pole, Female Straight, 10 Amp, 150 Volt, Cable Length: 20 Feet, Shell/Coupling Nut Material: Nickel Plated Brass, Jacket Color: Yellow.
Item #: 726140
CAT #: MIN-3FPX-20
UPC:
Company wide:
0 in stock
Mencom

Male Thread To Female Thread, Adapter

M20 Male Thread, To, .5-Npt Female Thread, Adapter
Item #: 392334
CAT #: M20-1/2
UPC:
Company wide:
0 in stock
Page 1 of 16
250 Items found