8W PAR20 LED Lamp, 27K

Item #: 726587

Cat #: LED8P20D27KNFL

UPC: 762148246268

Sign In or Register to view pricing and more.
LED Lamp, Dimmable, 8 Watt, 120 Volt, Bulb: PAR20 (Sealed Beam), Base: Medium Screw (E26), Lumens: 500, CRI: 82, Color Temperature: 2700K, Beam Angle: Narrow Flood 25°

Overview

LED Lamp, Dimmable, 8 Watt, 120 Volt, Bulb: PAR20 (Sealed Beam), Base: Medium Screw (E26), Lumens: 500, CRI: 82, Color Temperature: 2700K, Beam Angle: Narrow Flood 25°
Also known as: 762148246268, LED8P20D27KNFL

Specifications

Base: Medium Screw (E26)
Lumens: 500
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: PAR20 (Sealed Beam)
Wattage: 8
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Angle: 25°
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Shape: PAR20 (Sealed Beam)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Lumens: 500
Volts AC: 120
Wattage: 8
Light Technology: LED
Angle: 25°

Customer Reviews

No reviews for this product
(0)