Cordset, 4-Pole, Male/Female Straight, 12'

Item #: 726129

Cat #: MINC-4MFPX-4M

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Cordset, MIN Size I, 4-Pole, Male/Female Straight, 5.5 Amp, 300 Volt, Cable Length: 12 Feet, Shell/Coupling Nut Material: Nickel Plated Brass, Jacket Color: Yellow.

Overview

Cordset, MIN Size I, 4-Pole, Male/Female Straight, 5.5 Amp, 300 Volt, Cable Length: 12 Feet, Shell/Coupling Nut Material: Nickel Plated Brass, Jacket Color: Yellow.
Also known as: MINC-4MFPX-4M

Specifications

Type: 4-Pin, Straight Connector
Material: Brass
Length: 12 ft
Gender: Female/Male
Color: Yellow
Type: 4-Pin, Straight Connector
Length: 12 ft
Color: Yellow
Material: Brass
Gender: Female/Male

Customer Reviews

No reviews for this product
(0)