15A Hospital Grade Decorator Receptacle, 5-15R, White

Item #: 726082

Cat #: PTTR26262-W

UPC: 785007001938

Sign In or Register to view pricing and more.
Documents & Guides
15A Hospital Grade Decorator Receptacle, 5-15R, White

Overview

15A Hospital Grade Decorator Receptacle, 5-15R, White
Also known as: 785007001938, PTTR26262-W

Specifications

Phase: 3
Type: Receptacle
Amps: 15
Material: Thermoplastic
Color: White
Mounting: Wall
NEMA Configuration: 5-15R
Phase: 3
Amps: 15
Color: White
NEMA Configuration: 5-15R
Type: Receptacle
Material: Thermoplastic
Mounting: Wall

Customer Reviews

No reviews for this product
(0)