ThermTrans, Self-Lam Label, Vinyl, 2.00"

Item #: 72597

Cat #: S200X150VATY

UPC: 074983683949

Sign In or Register to view pricing and more.
The thermal transfer self-laminating adhesive label is made of vinyl and is supplied on a roll with 2 labels per row. The label has a white colored print-on area 0.50" (12.7 mm) high for Category 5E UTP, Category 6 UTP, Category 6A UTP, Category 5E FTP, a

Overview

The thermal transfer self-laminating adhesive label is made of vinyl and is supplied on a roll with 2 labels per row. The label has a white colored print-on area 0.50" (12.7 mm) high for Category 5E UTP, Category 6 UTP, Category 6A UTP, Category 5E FTP, a
Also known as: 074983683949, S200X150VATY

Specifications

Type: Label
Material: Vinyl
Color: White
Type: Label
Color: White
Material: Vinyl

Customer Reviews

No reviews for this product
(0)