Portable Printer Self-Laminating Labels

Item #: 72551

Cat #: S075X075VAC

UPC: 074983680887

Sign In or Register to view pricing and more.
Portable Printer Self-Laminating Labels 18–14 Awg Wire Range

Overview

Portable Printer Self-Laminating Labels 18–14 Awg Wire Range
The Portable Printer Self-Laminating Labels Are Clear Vinyl With A White Print-On Area. They Measure 0.75" (19.05Mm) Wide And 0.75" (19.05Mm) Long With A 0.25" (6.4Mm) Print-On Area Height And Have A 18–14 Awg Wire Range. The Fast-Loading P1™ Label Cassette Includes Both Label Material And Ribbon For Easy Label Changing. There Are 350 Labels Per Cassette.
Also known as: 074983680887, S075X075VAC

Specifications

Material: Vinyl
Color: White
Length: 3 in
Material: Vinyl
Length: 3 in
Color: White

Customer Reviews

No reviews for this product
(0)