BULL.FLD 2X12W 4K 120V CU4 HD VG

Item #: 725505

Cat #: BULLET2X12NVG

UPC: 019813196541

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Floodlights 2528 Lumens Bullet 24W 4000K Verde Green

Overview

Floodlights 2528 Lumens Bullet 24W 4000K Verde Green
Also known as: 019813196541, BULLET2X12NVG

Specifications

Wattage: 24
Color: Verde Green
Color Temperature: 4000 (Cool White)
Mounting: Wall
Light Technology: LED
Lumens: 2528
Wattage: 24
Color Temperature: 4000 (Cool White)
Light Technology: LED
Color: Verde Green
Mounting: Wall
Lumens: 2528

Customer Reviews

No reviews for this product
(0)