Bullet Flood Kit 2 X 12W LED Neutral 120V W/ Cu4 & Hood Black

Item #: 725504

Cat #: BULLET2X12NB

UPC: 019813196534

Sign In or Register to view pricing and more.
Floodlights 2528 Lumens Bullet 24W 4000K Black

Overview

Floodlights 2528 Lumens Bullet 24W 4000K Black
Also known as: 019813196534, BULLET2X12NB

Specifications

Wattage: 24
Color Temperature: 4000 (Cool White)
Color: Black
Mounting: Wall
Light Technology: LED
Lumens: 2528
Wattage: 24
Color: Black
Light Technology: LED
Color Temperature: 4000 (Cool White)
Mounting: Wall
Lumens: 2528

Customer Reviews

No reviews for this product
(0)