BULLETFLD KIT 2X12W NEUT. 120 BZ

Item #: 725503

Cat #: BULLET2X12NA

UPC: 019813196510

Sign In or Register to view pricing and more.
Documents & Guides
BULLET FLOOD KIT 2 X 12W LED NEUTRAL 120V with CU4 & HOOD BRONZE

Overview

BULLET FLOOD KIT 2 X 12W LED NEUTRAL 120V with CU4 & HOOD BRONZE
Also known as: 019813196510, BULLET2X12NA

Specifications

Wattage: 24
Color Temperature: 4000 (Cool White)
Color: Bronze
Mounting: Wall
Light Technology: LED
Lumens: 2528
Wattage: 24
Color: Bronze
Light Technology: LED
Color Temperature: 4000 (Cool White)
Mounting: Wall
Lumens: 2528

Customer Reviews

No reviews for this product
(0)