BULLETFLD 12W NEUT. 120V W/ HOOD BK

Item #: 725501

Cat #: BULLET12NB

UPC: 019813196459

Sign In or Register to view pricing and more.
Documents & Guides
Floodlights 1264 Lumens Bullet 12W 4000K Black

Overview

Floodlights 1264 Lumens Bullet 12W 4000K Black
Also known as: 019813196459, BULLET12NB

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 12
Mounting: Box
Color: Black
Light Technology: LED
Lumens: 1264
Color Temperature: 4000 (Cool White)
Mounting: Box
Light Technology: LED
Wattage: 12
Color: Black
Lumens: 1264

Customer Reviews

No reviews for this product
(0)