BULLETFLD 12W NEUT. 120V W/ HOOD BZ

Item #: 725499

Cat #: BULLET12NA

UPC: 019813196435

Sign In or Register to view pricing and more.
Floodlights 1264 Lumens Bullet 12W 4000K Bronze

Overview

Floodlights 1264 Lumens Bullet 12W 4000K Bronze
The RAB RABBULLET12NA is a high performance LED floodlight, affordable solution for long life and reliable Spot and Flood lighting.
Also known as: 019813196435, BULLET12NA

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 12
Mounting: Box
Color: Bronze
Light Technology: LED
Lumens: 1264
Color Temperature: 4000 (Cool White)
Mounting: Box
Light Technology: LED
Wattage: 12
Color: Bronze
Lumens: 1264

Customer Reviews

No reviews for this product
(0)