Floodlights 1251 Lumens Bullet 12W 3000K Bronze

Item #: 725391

Cat #: BULLET12YA

UPC: 019813212388

Sign In or Register to view pricing and more.
Documents & Guides
12W LED equivalent to 75W BR30/halogen/wide flood Mount as an uplight or downlight on a RAB Mighty Post or junction box. Microprismatic diffusion lens for smooth and even light distribution. 100,000-hour LED Lifespan.

Overview

12W LED equivalent to 75W BR30/halogen/wide flood Mount as an uplight or downlight on a RAB Mighty Post or junction box. Microprismatic diffusion lens for smooth and even light distribution. 100,000-hour LED Lifespan.
12W LED equivalent to 75W BR30/halogen/wide flood Mount as an uplight or downlight on a RAB Mighty Post or junction box. Microprismatic diffusion lens for smooth and even light distribution. 100,000-hour LED Lifespan.
Also known as: 019813212388, BULLET12YA

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 12
Mounting: Box
Color: Bronze
Light Technology: LED
Lumens: 1251
Color Temperature: 3000 (Warm White)
Mounting: Box
Light Technology: LED
Wattage: 12
Color: Bronze
Lumens: 1251

Customer Reviews

No reviews for this product
(0)