QDE-825D 25' Disconnect Cord Set

Item #: 725002

Cat #: QDE-825D

UPC: 662488708849

Sign In or Register to view pricing and more.
Documents & Guides
QDE-825D 25 ft. Disconnect Cord Set, Female Connector, Non-Shielded

Overview

QDE-825D 25 ft. Disconnect Cord Set, Female Connector, Non-Shielded
Also known as: 662488708849, QDE-825D

Specifications

Length: 25 ft
Type: Non-Shielded, Disconnect Cable
Length: 25 ft
Type: Non-Shielded, Disconnect Cable

Customer Reviews

No reviews for this product
(0)