![Transformer, Control, 50VA, 120 x 240 Primary- 24 Secondary, 1PH Transformer, Control, 50VA, 120 x 240 Primary- 24 Secondary, 1PH](https://rexel-cdn.com/products/image.jpg?i=32910EB5-6CC1-4B4E-A33B-C5F4FCACFC2B&f=420)
Transformer, Control, 50VA, 120 x 240 Primary- 24 Secondary, 1PH
Item #: 72463
Cat #: E050E
UPC: 783472531325
Documents & Guides
50 VA, 1-Phase, 120 X 240V Primary Volts - 24V Secondary Volts. SBE Industrial Control Transformer, 55 Degree C, Copper Magnet Wire. Includes: FB2X Secondary Fuse Holder.
Sign In or Register to view pricing and more.
Overview
50 VA, 1-Phase, 120 X 240V Primary Volts - 24V Secondary Volts. SBE Industrial Control Transformer, 55 Degree C, Copper Magnet Wire. Includes: FB2X Secondary Fuse Holder.
Also known as: 783472531325, E050E
Specifications
Volt Amps: | 50 |
Phase: | 1 |
Secondary Voltage: | 24 |
Primary Voltage: | 120/240 |
Volt Amps: | 50 |
Secondary Voltage: | 24 |
Phase: | 1 |
Primary Voltage: | 120/240 |
Customer Reviews
No reviews for this product
(0)