Transformer, 50VA, 120 X 240 Primary Volts, 12-24 Secondary Volts

Item #: 439649

Cat #: TB181141

UPC: 047503086742

50 VA, 1-Phase, 120 X 240V Primary Volts - 12-24V Secondary Volts, TB Series, Industrial Control Transformer
Sign In or Register to view pricing and more.

No associated products found.

Overview

50 VA, 1-Phase, 120 X 240V Primary Volts - 12-24V Secondary Volts, TB Series, Industrial Control Transformer
Also known as: 047503086742, TB181141

Specifications

Volt Amps: 50
Type: Industrial Control, Transformer
Phase: 1
Primary Voltage: 120/240
Volt Amps: 50
Phase: 1
Type: Industrial Control, Transformer
Primary Voltage: 120/240

Customer Reviews

No reviews for this product
(0)