This product has been discontinued.
Thermal Transfer Component Labels, 1 x 0.50"
Item #: 72459
Cat #: TTC8Y-10
UPC: 074983718658
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Thermal Transfer Component Labels, Dimensions: 1 x 0.50 inch, Color: White, Compatible With: Thermal Transfer Printers
Overview
Thermal Transfer Component Labels, Dimensions: 1 x 0.50 inch, Color: White, Compatible With: Thermal Transfer Printers
Also known as: 074983718658, TTC8Y-10
Specifications
Material: | Polyester |
Width: | 1/2 in |
Length: | 1 in |
Color: | White |
Material: | Polyester |
Length: | 1 in |
Width: | 1/2 in |
Color: | White |
Customer Reviews
No reviews for this product
(0)