PORTFOLIO CD6213E CFL DOWNLIG

Item #: 724574

Cat #: CD6213E

UPC: 080083660995

Sign In or Register to view pricing and more.
Horizontal 6" 2-13W CFL Housing, 120-277V Electronic Ballast

Overview

Horizontal 6" 2-13W CFL Housing, 120-277V Electronic Ballast
High efficiency 6 inch recessed horizontal downlight designed for use with two 13W, 18W or 26W DTT 4-pin lamps, thermally optimized for long lamp life and maximum lumen output. Low iridescent reflectors are interchangeable within the same housing, providing unparalleled performance and are available in wide beam, lensed reflectors and open wall wash trims.
Also known as: 080083660995, CD6213E

Specifications

Light Technology: Fluorescent
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)