ITE HED43B110L BREAKER ED 3P 110A

Item #: 723980

Cat #: HED43B110L

UPC: 783643236523

Sign In or Register to view pricing and more.
Documents & Guides
ITE HED43B110L BREAKER ED 3P 110A 480V 42KA LUGS

Overview

ITE HED43B110L BREAKER ED 3P 110A 480V 42KA LUGS
Also known as: 783643236523, HED43B110L

Specifications

Poles: 3
Amps: 110
Poles: 3
Amps: 110

Customer Reviews

No reviews for this product
(0)