This product has been discontinued.
This product may not be available in all locations.
Heater Element, Class H, Size 00-1P, 8.41-9.64 FLA Range
Item #: 723697
Cat #: H32
UPC: 783087002760
Documents & Guides
Heater Element, Class H, Size 00 - 1P, 8.41 - 9.64 Full Load Amp Range
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds
LBY55 Pulling Elbow, Capped, 90°, 1-1/2", Explosion-Proof, Malleable Iron
Item #: 85376
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
OZ Gedney
LBY-150 Pulling Elbow, Capped, 90°, 1-1/2", Explosion-Proof, Malleable Iron
Item #: 13154
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Heater Element, Class H, Size 00 - 1P, 8.41 - 9.64 Full Load Amp Range
Also known as: 783087002760, H32
Specifications
Type: | Heater Element |
Poles: | 1 |
Class: | H |
Size: | 1P, 00 |
Mounting: | Overload Relay |
Amps Range: | 8.410 - 9.640 |
Type: | Heater Element |
Class: | H |
Mounting: | Overload Relay |
Poles: | 1 |
Size: | 1P, 00 |
Amps Range: | 8.410 - 9.640 |
Customer Reviews
No reviews for this product
(0)