Label Dispenser,Polyester,Ground symbol

Item #: 72359

Cat #: PLD-57

UPC: 074983879649

Sign In or Register to view pricing and more.
Electrical label in dispenser, .75" W x .75" H, ground symbol (ISO 3864), polyester adhesive, green/white, 300 labels per package.

Overview

Electrical label in dispenser, .75" W x .75" H, ground symbol (ISO 3864), polyester adhesive, green/white, 300 labels per package.
Also known as: 074983879649, PLD-57

Specifications

Width: 3/4 in
Color: Green/White
Length: 3/4 in
Type: Label
Width: 3/4 in
Length: 3/4 in
Color: Green/White
Type: Label

Customer Reviews

No reviews for this product
(0)