4" LED Module Retrofit Baffle/Trim, White

Item #: 723440

Cat #: RL460WH827PK

UPC: 080083669806

Sign In or Register to view pricing and more.
Documents & Guides
4" Retrofit Baffle - Trim LED Module, 90CRI 2700K, Color: Matte White.

Overview

4" Retrofit Baffle - Trim LED Module, 90CRI 2700K, Color: Matte White.
Also known as: 080083669806, RL460WH827PK

Specifications

Color: White
Type: Trim
Diameter: 4 in
Light Technology: LED
Color: White
Diameter: 4 in
Type: Trim
Light Technology: LED

Customer Reviews

No reviews for this product
(0)