23 Watt EL/mDT 5000K CFL

Item #: 723351

Cat #: 80102350

UPC: 762148065395

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 23W, Bulb: EL/Mdt (Twist), Base: Medium Screw (E26), Lumens: 1500, CRI: 82, Color Temperature: 5000K, Rated Average Life: 10,000 Hrs. SpringLamp Series. 100W Equivalent.

Overview

Compact Fluorescent Lamp, 23W, Bulb: EL/Mdt (Twist), Base: Medium Screw (E26), Lumens: 1500, CRI: 82, Color Temperature: 5000K, Rated Average Life: 10,000 Hrs. SpringLamp Series. 100W Equivalent.
Also known as: 762148065395, 80102350

Specifications

Base: Medium Screw (E26)
Wattage: 23
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Lumens: 1500
Volts AC: 120
Shape: EL/mDT (Twister)
Light Technology: Fluorescent
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Lumens: 1500
Shape: EL/mDT (Twister)
Wattage: 23
Color Rendering Index (CRI): 82
Volts AC: 120
Light Technology: Fluorescent

Customer Reviews

4 Overall
(1)
4/5
Anonymous - on 09/29/2013
Nice white bulbs
Exactly what I wanted, bright.