Time Switch, 21A, 240VAC

Item #: 722834

Cat #: GMXQW-I-240

UPC: 614573013727

Sign In or Register to view pricing and more.
Documents & Guides
Time Switch, 21 Amp, Switch Type: SPDT, 240 Volts AC, 50/60Hz

Overview

Time Switch, 21 Amp, Switch Type: SPDT, 240 Volts AC, 50/60Hz
Also known as: 614573013727, GMXQW-I-240

Specifications

Wattage: 1350
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3
Wattage: 1350
IP/NEMA Rating: NEMA 3
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)