2
more
Motor, General Purpose, 3HP, 208-230/460VAC, 3450RPM, 3PH, 56J Frame
Item #: 722816
Cat #: K227
UPC: 722856032386
Sign In or Register to view pricing and more.
Motor, General Purpose, 3 Horse Power, 208-230/460 Volt AC, 3450 RPM, 3-Phase, 56J Frame, 8.9 - 8.2/4.1 Amp, 2.2kW
Overview
Motor, General Purpose, 3 Horse Power, 208-230/460 Volt AC, 3450 RPM, 3-Phase, 56J Frame, 8.9 - 8.2/4.1 Amp, 2.2kW
Also known as: 722856032386, K227
Specifications
Phase: | 3 |
Poles: | 2 |
Horsepower: | 3 |
Wattage: | 2200 |
Type: | General Purpose, Motor |
Amps: | 4.100 |
Size: | 56J Frame |
RPM: | 3450 |
Amps Range: | 8.200 - 8.900 |
Phase: | 3 |
Horsepower: | 3 |
Type: | General Purpose, Motor |
Size: | 56J Frame |
Amps Range: | 8.200 - 8.900 |
Poles: | 2 |
Wattage: | 2200 |
Amps: | 4.100 |
RPM: | 3450 |
Customer Reviews
No reviews for this product
(0)