AL.12INWX6IND HT 24INRAD

Item #: 722805

Cat #: AUF612LHT24

UPC: 626490725843

Sign In or Register to view pricing and more.
Documents & Guides
Aluminum U-style fitting 6 inches side rail height 12 inches width ladder horizontal tee 24 inches radius

Overview

Aluminum U-style fitting 6 inches side rail height 12 inches width ladder horizontal tee 24 inches radius
Also known as: 626490725843, AUF612LHT24

Specifications

Width: 12 in
Depth: 6 in
Material: Aluminum
Width: 12 in
Material: Aluminum
Depth: 6 in

Customer Reviews

No reviews for this product
(0)