AL STR 6IN 12W LADDER TRAY 12FT

Item #: 722780

Cat #: AH1612L09144

UPC: 626490538412

Sign In or Register to view pricing and more.
Documents & Guides
Series 1 aluminum straight section H-beam cable tray 6 inches side rail height 12 inches width ladder 9 inches rung spacing 144 inches length

Overview

Series 1 aluminum straight section H-beam cable tray 6 inches side rail height 12 inches width ladder 9 inches rung spacing 144 inches length
Also known as: 626490538412, AH1612L09144

Specifications

Length: 12 ft
Width: 6 in
Material: Aluminum
Length: 12 ft
Material: Aluminum
Width: 6 in

Customer Reviews

No reviews for this product
(0)