AL.6INWX6IND HX 12INRAD

Item #: 722764

Cat #: AUF606LHX12

UPC: 626490712270

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Aluminum U-style fitting 6 inches side rail height 6 inches width ladder horizontal cross 12 inches radius

Overview

Aluminum U-style fitting 6 inches side rail height 6 inches width ladder horizontal cross 12 inches radius
Also known as: 626490712270, AUF606LHX12

Specifications

Depth: 6 in
Width: 6 in
Material: Aluminum
Depth: 6 in
Material: Aluminum
Width: 6 in

Customer Reviews

No reviews for this product
(0)