AL.24INWX4IND H-90 24INRAD

Item #: 722752

Cat #: AUF424LHB9024

UPC: 626490646537

Sign In or Register to view pricing and more.
Documents & Guides
Aluminum U-style fitting 4 inches side rail height 24 inches width ladder horizontal bend 90 degree 24 inches radius

Overview

Aluminum U-style fitting 4 inches side rail height 24 inches width ladder horizontal bend 90 degree 24 inches radius
Also known as: 626490646537, AUF424LHB9024

Specifications

Depth: 4 in
Width: 24 in
Material: Aluminum
Angle: 90°
Depth: 4 in
Material: Aluminum
Width: 24 in
Angle: 90°

Customer Reviews

No reviews for this product
(0)